Shop All Flange & Ring Gaskets
Zoro Select
Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-432
Zoro # G2434408
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Inside Dia. 1 5/16 in
- Bolt Holes 4
- Material of Construction Viton
- Flange Class Class 150
Product Information
- Brand Zoro Select
- MFR # BULK-FG-432
- Zoro # G2434408
- UPC # 193005016876
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 4 1/4 in |
Inside Dia. | 1 5/16 in |
Bolt Hole Diameter | 5/8 in |
Details
Bolt Holes | 4 |
Thickness | 1/8 in |
Material of Construction | Viton |
Flange Class | Class 150 |
Color | Black |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21 |
Type | Full Face |
Temp. Range (F) | -20 Degrees to 450 Degrees |
Material Trade Name | Viton |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Market | Industrial |
Number of Bolt Holes | 4 |
FDA Approved | No |
For Fluid Type | Chemicals |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material Not Applicable, For Pipe Size 1 in, For Flange ANSI Class 150, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Hardness Not Rated, Includes Mounting Hardware No, For Fluid Type Chemicals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Latch EMPP19 (EMPP19)
- KIDDE Push Button Cam Lock, Combination (1798)
- GLOBAL INDUSTRIAL Interion Hat & Coat Hook, Silver (695768)
- SIMPLEX Combination Chamber, Simplex (7483200001)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #300 (BULK-FG-478)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #150 (BULK-FG-1975)
- ZORO SELECT Full Face Aramid Flange Gasket for 5" Pipe, 1/16" Thick, #150 (BULK-FG-12)
- ZORO SELECT Flange Gasket, 1 in., 1/16 in., Green (4401RG-0150-062-0100)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-120)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets