Shop All Flange & Ring Gaskets
Zoro Select
Full Face Viton Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-434
Zoro # G2434496
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 5 in
- Inside Dia. 1 7/8 in
- Bolt Holes 4
- Material of Construction Viton
Product Information
- Brand Zoro Select
- MFR # BULK-FG-434
- Zoro # G2434496
- UPC # 193005016890
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 5 in |
Inside Dia. | 1 7/8 in |
Bolt Hole Diameter | 5/8 in |
Details
Bolt Holes | 4 |
Thickness | 1/8 in |
Material of Construction | Viton |
Flange Class | Class 150 |
Color | Black |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21 |
Type | Full Face |
Temp. Range (F) | -20 Degrees to 450 Degrees |
Material Trade Name | Viton |
Number of Bolt Holes | 4 |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Market | Industrial |
FDA Approved | No |
For Fluid Type | Chemicals |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material Not Applicable, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Color Black, Inside Diameter 1 15/16 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 5 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Hardness Not Rated, Includes Mounting Hardware No, For Fluid Type Chemicals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESIGN Hanger Rack Over-The-Door Chrm (53470)
- COMMERCIAL Chair Glide (32208)
- STRYBUC TRACK F/SINGLE ARM OPERATOR (38-65)
- STEEL PRO Polished Brass Scroll Privacy Door Lever (L6701B)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/8" Thick, #150 (BULK-FG-66)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- ZORO SELECT Gasket, Ring, 2 In, Virgin PTFE, White (D020150R204027)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Silicone (4CYX1)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1", 1/8" Thick, #150 (BULK-FG-1973)
- ZORO SELECT Flange Gasket, 3 in., 1/16 in., Green (4401RG-0150-062-0300)
- GARLOCK Flange Gasket, 2 in., 1/16 in., Blue, PTFE (3504RG-0150-062-0200)
- Zoro Select Flange & Ring Gaskets