Shop All Flange & Ring Gaskets
Zoro Select
Full Face PTFE Flange Gasket for 4" Pipe, 1/8" Thick, #300
Mfr # BULK-FG-1221
Zoro # G2436185
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Inside Dia. 4 1/2 in
- Bolt Holes 8
- Material of Construction PTFE Plastic
- Flange Class Class 300
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1221
- Zoro # G2436185
- UPC # 193005006211
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 10 in |
Inside Dia. | 4 1/2 in |
Bolt Hole Diameter | 7/8 in |
Details
Bolt Holes | 8 |
Thickness | 1/8 in |
Material of Construction | PTFE Plastic |
Flange Class | Class 300 |
Color | White |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face |
Standards | ASME B16.21, FDA |
Temp. Range (F) | -450 Degrees to 500 Degrees |
For Fluid Type | Chemicals |
FDA Approved | Yes |
Number of Bolt Holes | 8 |
Reinforced | No |
For Piping System | Food and Beverage |
Insert Material | None |
Metal Detectable Gasket | No |
For Flange ANSI Class | 300 |
Binder Material | None |
Description
Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 4 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 10 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter House/Office Universal Key Blank 2020 SC15 Single, 4PK (532020)
- SDC Digital Keypad, 3 in. W (920 SDC)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (5080)
- KNAPE & VOGT Knape & Vogt Kv8405 B14 Eb 14 In. Full Extension With Overtravel Ball Bearing Slide - Black (KV8405 B14 EB)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-1152)
- ZORO SELECT Flange Gasket, 1/2 in., 1/16 in., Green (4401RG-0150-062-0050)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Green (4401RG-0150-125-0400)
- ZORO SELECT Flange Gasket, Full Face, 10" Pipe (BULK-FG-119)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Nitrile (4CYU2)
- ZORO SELECT Full Face EPDM Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-596)
- USA INDUSTRIALS Full Face Rfcd Graphite Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-1032)
- Zoro Select Flange & Ring Gaskets