Shop All Flange & Ring Gaskets
Zoro Select
Full Face PTFE Flange Gasket for 3" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1150
Zoro # G2435616
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards ASME B16.21, FDA
- Type Full Face
- Outside Dia. 7 1/2 in
- Temp. Range (F) -450 Degrees to 500 Degrees
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1150
- Zoro # G2435616
- UPC # 193005005436
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 7 1/2 in |
Pipe Size | 3 in |
Inside Dia. | 3 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Thickness | 1/16 in |
Color | White |
Item | Full Face Flange Gasket |
Standards | ASME B16.21, FDA |
Type | Full Face |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Metal Detectable | No |
Bolt Holes | 4 |
Material of Construction | PTFE Plastic |
Flange Class | Class 150 |
Insert Material | None |
Reinforced | No |
Number of Bolt Holes | 4 |
For Piping System | Food and Beverage |
Binder Material | None |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
FDA Approved | Yes |
For Fluid Type | Chemicals |
Description
Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 3 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367FS)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-15062)
- HEXARMOR XP450AE, Green (16-15004)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- ZORO SELECT Flange Gasket, 3/4 in., 1/16 in., Green (4401RG-0150-062-0075)
- ZORO SELECT Full Face ePTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-1884)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0600)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 1", 1/8" Thick, #300 (BULK-FG-2041)
- ZORO SELECT Raised Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-1056)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #600 (BULK-FG-3079)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- Zoro Select Flange & Ring Gaskets