Shop All Flange & Ring Gaskets
Zoro Select
Full Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1148
Zoro # G2435713
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 6 in
- Inside Dia. 2 3/8 in
- Bolt Holes 4
- Material of Construction PTFE Plastic
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1148
- Zoro # G2435713
- UPC # 193005005405
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 6 in |
Inside Dia. | 2 3/8 in |
Bolt Hole Diameter | 3/4 in |
Details
Bolt Holes | 4 |
Thickness | 1/16 in |
Material of Construction | PTFE Plastic |
Flange Class | Class 150 |
Color | White |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, FDA |
Type | Full Face |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Insert Material | None |
Reinforced | No |
Number of Bolt Holes | 4 |
For Flange ANSI Class | 150 |
For Piping System | Food and Beverage |
FDA Approved | Yes |
For Fluid Type | Chemicals |
Binder Material | None |
Metal Detectable Gasket | No |
Description
Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 2 3/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 6 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A (ALTV244)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261KA)
- MSI Urbano Crema SAMPLE Glossy Ceramic White Subway Tile (ZOR-PT-0521-SAM)
- EBERHARD MANUFACTURING CO Center Only (Eberhard) 545 (EMC 4875-50 ZN 545)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-619)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., White (24SH-RG-0150-125-0150)
- ZORO SELECT Full Face Aramid Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-54)
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-57)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- GARLOCK Gasket, Ring, 4 In, Synthetic Fiber, Blue (37760-0104)
- Zoro Select Flange & Ring Gaskets