Shop All Flange & Ring Gaskets
Zoro Select
Full Face ePTFE Flange Gasket for 1-1/4" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1882
Zoro # G2437506
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 4 5/8 in
- Inside Dia. 1 5/8 in
- Bolt Holes 4
- Thickness 1/16 in
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1882
- Zoro # G2437506
- UPC # 193005013523
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 4 5/8 in |
Inside Dia. | 1 5/8 in |
Bolt Hole Diameter | 5/8 in |
Details
Bolt Holes | 4 |
Thickness | 1/16 in |
Material of Construction | ePTFE Plastic |
Flange Class | Class 150 |
Color | White |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, FDA |
Type | Full Face |
Temp. Range (F) | -450 to 600 |
Reinforced | No |
For Fluid Type | Chemicals |
Number of Bolt Holes | 4 |
FDA Approved | Yes |
For Piping System | Food and Beverage |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Binder Material | None |
Insert Material | None |
Description
Full Face Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 11/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 4 5/8 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-RINGS Buna N70 Metric O-Ring 1.2Mm X 4Mm (AG-M1.2X4)
- LOCKEY Lockey: 2950 Narrow-Stile Mechanical Keypad Keyless Hook Bolt (LK-2950-ORB)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX50B ATH 626)
- KEYLESS FACTORY KeylessFactory: Lexus Mazda Kia High Security Long Test Blade LXP90, PK 10 (MTK-LXP90)
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-13)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D010150R202027)
- ZORO SELECT Raised Face Silicone Flange Gasket for 4" Pipe, 1/8" T, #150 (BULK-FG-1451)
- ZORO SELECT Gasket, SVGMS200 (SVGMS200)
- ZORO SELECT Flange Gasket, Ring, 3 In, PTFE (TX-150-0300-N)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-4975)
- Zoro Select Flange & Ring Gaskets