Shop All Flange & Ring Gaskets
Zoro Select
Full Face EPDM Flange Gasket for 2" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-596
Zoro # G2435004
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 6 in
- Inside Dia. 2 3/8 in
- Bolt Holes 4
- Material of Construction EPDM
Product Information
- Brand Zoro Select
- MFR # BULK-FG-596
- Zoro # G2435004
- UPC # 193005018689
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 6 in |
Inside Dia. | 2 3/8 in |
Bolt Hole Diameter | 3/4 in |
Details
Bolt Holes | 4 |
Thickness | 1/16 in |
Material of Construction | EPDM |
Flange Class | Class 150 |
Color | Black |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, ASTM D2000 BA 607 |
Type | Full Face |
Temp. Range (F) | -30 Degrees to 250 Degrees |
Binder Material | None |
FDA Approved | No |
Insert Material | None |
Market | Industrial |
For Fluid Type | Chemicals |
Number of Bolt Holes | 4 |
For Location | Outdoor |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 2 3/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 6 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.145 in. x 500 ft. Roll Black Foam Screen Spline 1 Roll (P 8123)
- BALDWIN ESTATE Privacy Latches Vintage Brass (5512.033.P)
- LAZY DAISY 18in Full Round Polymer Lazy Susan Set White (LD-2062-18-11-1)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-619)
- ZORO SELECT Gasket, SVGMS300 (SVGMS300)
- ZORO SELECT Full Face EPDM Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-593)
- ZORO SELECT Gasket, Ring, 6 In, 1/16 In Thick, Aramid (GSNAG6)
- ZORO SELECT Flange Gasket, Full Face, 1" Pipe (BULK-FG-6189)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Green (4401RG-0150-125-0250)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White (D004150R204027)
- Zoro Select Flange & Ring Gaskets