Shop All Flange & Ring Gaskets
Zoro Select
Full Face Aramid Flange Gasket for 6" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-64
Zoro # G2433516
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards ASME B16.21
- Type Full Face
- Inside Dia. 6 5/8 in
- Pipe Size 6 in
Product Information
- Brand Zoro Select
- MFR # BULK-FG-64
- Zoro # G2433516
- UPC # 193005019174
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Inside Dia. | 6 5/8 in |
Pipe Size | 6 in |
Outside Dia. | 11 in |
Bolt Hole Diameter | 7/8 in |
Details
Thickness | 1/8 in |
Color | Blue |
Item | Full Face Flange Gasket |
Standards | ASME B16.21 |
Type | Full Face |
Metal Detectable | No |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Material of Construction | Aramid Fiber with Buna N Binder |
Bolt Holes | 8 |
Flange Class | Class 150 |
Reinforced | Yes |
FDA Approved | No |
For Fluid Type | Oil |
Insert Material | None |
Number of Bolt Holes | 8 |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Binder Material | Buna-N |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 6 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Knob Lockset, Satin Chrome, Privacy, Gr 2 (F40 AND 626 AND)
- AMERICAN LOCK Van Locks, Open, Rectangular Steel Body (A801)
- USA INDUSTRIALS Full Face Neoprene Rubber Flange Gasket 1-1/2" - 1/8" T - #150 (BULK-FG-1354)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2468pri8405LH1D4916)
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-13)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Silicone (4CYW4)
- ZORO SELECT Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150 (BULK-FG-1447)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Viton (4CYV4)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-1168)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., White (24SH-RG-0150-125-0250)
- ZORO SELECT Full Face Silicone Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1538)
- Zoro Select Flange & Ring Gaskets