Shop All Flange & Ring Gaskets
Zoro Select
Full Face Aramid Flange Gasket for 3" Pipe, 1/16" Thick, #300
Mfr # BULK-FG-35
Zoro # G2433498
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 8 1/4 in
- Inside Dia. 3 1/2 in
- Bolt Holes 8
- Material of Construction Aramid Fiber with Buna N Binder
Product Information
- Brand Zoro Select
- MFR # BULK-FG-35
- Zoro # G2433498
- UPC # 193005015954
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 8 1/4 in |
Inside Dia. | 3 1/2 in |
Bolt Hole Diameter | 7/8 in |
Details
Bolt Holes | 8 |
Thickness | 1/16 in |
Material of Construction | Aramid Fiber with Buna N Binder |
Flange Class | Class 300 |
Color | Blue |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21 |
Type | Full Face |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Metal Detectable Gasket | No |
Insert Material | None |
Number of Bolt Holes | 8 |
Reinforced | Yes |
For Fluid Type | Oil |
FDA Approved | No |
Binder Material | Buna-N |
For Flange ANSI Class | 300 |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Blue, Inside Diameter 3 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 8 1/4 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Lever Lockset, Mechanical, Storeroom (MLX82-SR-26D-IC)
- TRIMCO Cylinder Pull Satin Stainless Steel 2"3-3/4" (1822.63)
- HILLMAN AnchorWire Brass-Plated One Piece Quick Hanger 40 lb 4 pk, 10PK (122184)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP2)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-7)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/8" Thick, #300 (BULK-FG-1221)
- ZORO SELECT Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150 (BULK-FG-1447)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0300)
- ZORO SELECT Full Face PTFE Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-1150)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-803)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- Zoro Select Flange & Ring Gaskets