Shop All Flange & Ring Gaskets
Zoro Select
Full Face Aramid Flange Gasket for 3" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-8
Zoro # G2433385
original price:
$4.95
5% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards ASME B16.21
- Type Full Face
- Temp. Range (F) -100 Degrees to 400 Degrees
- Bolt Holes 4
Product Information
- Brand Zoro Select
- MFR # BULK-FG-8
- Zoro # G2433385
- UPC # 193005020941
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 7 1/2 in |
Pipe Size | 3 in |
Inside Dia. | 3 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 3 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Vinyl Composition Tile, 45sq ft, Sndft Wht (FP51858031)
- HY-KO Key Blank American Am6 (11010AM6)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x58 Mending Plate (N272-724)
- ZORO SELECT O-Ring, Dash 212, Viton, 0.13 In., PK25 (1CTC5)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-59)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- ZORO SELECT Flange Gasket, Ring, 1/2" Pipe (BULK-FG-1235)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Green (4401RG-0150-125-0150)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #600 (BULK-FG-3079)
- ZORO SELECT Raised Face Aramid Flange Gasket for 1-1/4" Pipe, 1/8" Thick, #150 (BULK-FG-253)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- Zoro Select Flange & Ring Gaskets