Shop All Flange & Ring Gaskets
Zoro Select
Full Face Aramid Flange Gasket for 1" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-54
Zoro # G2433464
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards ASME B16.21
- Type Full Face
- Metal Detectable No
- Pipe Size 1 in
Product Information
- Brand Zoro Select
- MFR # BULK-FG-54
- Zoro # G2433464
- UPC # 193005018061
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 4 1/4 in |
Pipe Size | 1 in |
Inside Dia. | 1 5/16 in |
Bolt Hole Diameter | 5/8 in |
Details
Thickness | 1/8 in |
Color | Blue |
Item | Full Face Flange Gasket |
Standards | ASME B16.21 |
Type | Full Face |
Metal Detectable | No |
Bolt Holes | 4 |
Material of Construction | Aramid Fiber with Buna N Binder |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Flange Class | Class 150 |
FDA Approved | No |
For Fluid Type | Oil |
Number of Bolt Holes | 4 |
Reinforced | Yes |
Insert Material | None |
For Flange ANSI Class | 150 |
Binder Material | Buna-N |
Metal Detectable Gasket | No |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 1 5/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- PRIMELINE TOOLS Wnd Screen Frames, 1/4x3/4x72", Brz, PK20 (MP14090)
- BEA Combination Switch, Double Gang (10COMBOPLATE)
- USA INDUSTRIALS Ring Aramid with SBR Binder Flange Gasket for 5" Pipe - 1/16" T - #150 (BULK-FG-5391)
- ZORO SELECT Flange Gasket, Full Face, 1" Pipe (BULK-FG-6189)
- ZORO SELECT Raised Face Viton Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-317)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Green (4401RG-0150-125-0400)
- ZORO SELECT Flange Gasket, Ring, 4" Pipe (BULK-FG-531)
- ZORO SELECT Flange Gasket, 6 in., 1/16 in., Green (4401RG-0150-062-0600)
- ZORO SELECT Raised Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-1056)
- ZORO SELECT Flange Gasket, Ring, 6" Pipe (BULK-FG-1454)
- Zoro Select Flange & Ring Gaskets