Shop All Flange & Ring Gaskets
Zoro Select
Full Face Aramid Flange Gasket for 1-1/4" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-4
Zoro # G2433263
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 4 5/8 in
- Inside Dia. 1 5/8 in
- Bolt Holes 4
- Material of Construction Aramid Fiber with Buna N Binder
Product Information
- Brand Zoro Select
- MFR # BULK-FG-4
- Zoro # G2433263
- UPC # 193005016500
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 4 5/8 in |
Inside Dia. | 1 5/8 in |
Bolt Hole Diameter | 5/8 in |
Details
Bolt Holes | 4 |
Thickness | 1/16 in |
Material of Construction | Aramid Fiber with Buna N Binder |
Flange Class | Class 150 |
Color | Blue |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face |
Standards | ASME B16.21 |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Insert Material | None |
Metal Detectable Gasket | No |
Number of Bolt Holes | 4 |
For Flange ANSI Class | 150 |
Reinforced | Yes |
For Fluid Type | Oil |
FDA Approved | No |
Binder Material | Buna-N |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 1 11/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 5/8 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP108N)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGP6)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (750B2X3/32-100)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Right Cabinet (5371-15-MP-L)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1537)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Viton (4CYV8)
- ZORO SELECT Flange Gasket, Full Face, 3" Pipe (BULK-FG-621)
- ZORO SELECT Gasket, SVGMS400 (SVGMS400)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Nitrile (4CYU9)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #300 (BULK-FG-1999)
- Zoro Select Flange & Ring Gaskets