Shop All Safety and Security Mirrors
Zoro Select
Full Dome Mirror, 32 in, Scratch Resistant
Mfr # ONV-SR-360-32
Zoro # G4110671
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Diameter 32 in
- Backing Material No Backing
- Mirror Environment Indoor
Product Information
- Brand Zoro Select
- MFR # ONV-SR-360-32
- Zoro # G4110671
- UPC # 00194484254377
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 32 in |
Dome Height | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Full Dome Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 450 ft |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | Yes |
Includes | Hanging Chains, Hooks, Screws |
Mirror Shape | Round |
Standards | UL Approved |
Material | Acrylic |
Weight | 13.5 lb |
Rim Material | Acrylic |
Mirror Style | Full Dome Mirror |
Description
Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 32 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 450 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 14 in, Includes Hanging Chains, Hooks, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 13.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Black, PR (TB0A176A001)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86485)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- HAWS 1/2 Fr110Brt Anti Scald Valve (SP157A)
- ZORO SELECT Rectangular Indoor/Outdoor Convex Mirror, 180° Viewing Angle (VM-2 X 8)
- ZORO SELECT Convex Mirror, Hard Board Back, 18in Dia (SCVI-18T-CLIP)
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- ZORO SELECT Convex Indoor Mirror, 12 In Polycarbonate (SCVI-12Z-PC)
- ZORO SELECT Dummy Dome/Ceiling Panel, 8 in. (SK-88-308DD)
- ZORO SELECT Oval Shaped Mirror (OFFEYE-17)
- SEE ALL INDUSTRIES Mirror, Half Dome, Steel, 12" (PVS12-180)
- Zoro Select Traffic Safety