Shop All PVC Tubing
Zoro Select
Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D.
Mfr # ZUSA-HT-1193
Zoro # G8347212
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1193
- Zoro # G8347212
- UPC # 193005140854
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Bend Radius | 5/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Forged AL Grooved Clamp, 4", Buna-N Seal (DBV-BN400)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.5)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (90285)
- KOHLER Hardware Kit (1442026)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM02)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 5 Ft. L (ZUSA-HT-1368)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1782)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3084)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2133)
- TRIDENT HOSE Trident 1500386 Clear PVC 3/8 X 50 (1500386)
- Zoro Select Tubing