Shop All PVC Tubing
Zoro Select
Fuel Tubing, PVC, 3/4" I.D., 1" O.D.
Mfr # ZUSA-HT-1181
Zoro # G8345417
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1181
- Zoro # G8345417
- UPC # 193005140724
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 100 ft |
Tube Bend Radius | 7/8 in |
Bend Radius | 7/8 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 60, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- NIBCO Fitting Union, Cast Bronze, C x FNPT, 1 In (7333 1)
- DEARBORN BRASS Stainless Steel Basket Only F/L7 (4201-L7-3)
- KOHLER Bedpan Washer (13925-CP)
- ZORO SELECT PVC Tubing (ZUSA-HT-6558)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1224)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 5/8, 3A (ZUSA-HT-2210)
- ZORO SELECT Tubing, 1/8 I.D., 100 ft., Clear, Flexible (410210A-6742)
- ZORO SELECT Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue (806FJ9)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-61)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-110)
- Zoro Select Tubing