Shop All Plastic Sheets
Zoro Select
Frosted Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick
Mfr # PS-CACT-45
Zoro # G8081386
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 24"
- Plastic Length 48"
- Plastic Color Frosted
Product Information
- Brand Zoro Select
- MFR # PS-CACT-45
- Zoro # G8081386
- UPC # 193005448790
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length | 48" |
Width | 24" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Frosted, Plastic Clarity Semi-Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-PC-373)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-NHS60-250)
- PROFESSIONAL PLASTICS Gray PVC 4 ft L (PPVCGY1.500X1.500X.187X4FT)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.250" (25260)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.625" Thick (G15-.625F-6X6)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 32" L x 16" W x 1/16" Thick (BULK-PS-CAC-395)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZBB3)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PVC-393)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/8" Thick (BULK-PS-UHMW-222)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.177" Thick (BULK-PS-PC-593)
- FILM-GARD Film Poly Clr4Mil 8X50' (625902)
- Zoro Select Plastic Sheets