Shop All Plastic Sheets
Zoro Select
Frosted Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick
Mfr # PS-CACT-52
Zoro # G8080555
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 0.125 in
- Plastic Width 12 in
- Plastic Length 12 in
- Plastic Color Frosted
Product Information
- Brand Zoro Select
- MFR # PS-CACT-52
- Zoro # G8080555
- UPC # 193005443511
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12 in |
Plastic Length | 12 in |
Nominal Size | 12 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Frosted, Plastic Clarity Semi-Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Closed Cell Rubber - Neoprene - 3/32"X39"X78" (02-128)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8558-M)
- K&S PRECISION METALS K&S 0.005 in. X 4 in. W X 10 in. L Brass Sheet Metal (250)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.098 Thick, 12 X 12 (SACR.098CEP-12X12)
- ZORO SELECT Brown Garolite XX Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-CS-GXX-16)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 1.500" Thick (1YYG8)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PP-16)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/16" Thick (BULK-PS-PC-37)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 1.000" Thick (BULK-PS-UHMW-58)
- ZORO SELECT White Acetal Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-AC-5)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.187 Thick, 48 X 96 (SPETGCL.187-48X96)
- Zoro Select Plastic Sheets