Shop All Sillcocks
Zoro Select
Frost Proof Sillcock, Chrome, 8" L, 125 psi
Mfr # 104-403NL
Zoro # G0954891
original price:
$26.15
10% off
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Chrome
- Standards NSF/ANSI Standard 61-G
- Handle Material Cast Iron
- Disc Type Wedge
Product Information
- Brand Zoro Select
- MFR # 104-403NL
- Zoro # G0954891
- UPC # 032888198241
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 8 in |
Details
Body Material | Chrome |
Item | Frost Proof Sillcock |
Standards | NSF/ANSI Standard 61-G |
Handle Material | Cast Iron |
Disc Type | Wedge |
Handle Type | Handwheel |
Inlet Type | Solder Cup or MNPT |
Compliance | NSF/ANSI Standard 61-G |
Max. Pressure | 125 psi |
Description
Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 8 in, Body Material Chrome, Handle Type Handwheel, Disc Type Wedge, Handle Material Cast Iron, Max. Pressure 125 psi, NSF/ANSI Standard 61-G, Standards NSF/ANSI Standard 61-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Trim Kit, 2-1/2" End Tip Dia (T8370)
- LEGEND VALVE 1/2 R670 NL MALE BOILER DRAIN (107-543NL)
- PFISTER Pfister Button-O Pb (941-900V)
- ZORO SELECT 1/4" x 1/8" FNPT Galvanized Reducer (5P925)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 12 In (104-829HC)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 8 In (104-403)
- ZORO SELECT Frost Proof Sillcock, Chrome, 6" L, 125 psi (104-402NL)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 8 In (104-825HC)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 NPT (6PDZ0)
- ZORO SELECT Angle Sillcock, Loose Key, 1/2 FPT (108-033HC)
- LEGEND VALVE TM-550 STEM REPAIR KIT (108-550)
- Zoro Select Valves