Shop All Sillcocks
Zoro Select
Frost Proof Sillcock, Anti Siphon, 12 In
Mfr # 104-829HC
Zoro # G1694217
original price:
$44.22
38% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Chrome Plated Brass
- Standards ASSE 1019
- Max. Pressure 125 psi
- Inlet Type Solder Cup or MNPT
Product Information
- Brand Zoro Select
- MFR # 104-829HC
- Zoro # G1694217
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 12 in |
Details
Body Material | Chrome Plated Brass |
Item | Frost Proof Sillcock |
Standards | ASSE 1019 |
Max. Pressure | 125 psi |
Inlet Type | Solder Cup or MNPT |
Handle Type | Quarter Turn Handwheel |
Includes | Anti-Siphon |
Disc Type | Ceramic Cartridge |
Handle Material | Aluminum |
Description
Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 12 in, Body Material Chrome Plated Brass, Handle Type Quarter Turn Handwheel, Disc Type Ceramic Cartridge, Handle Material Aluminum, Max. Pressure 125 psi, Includes Anti-Siphon, Standards ASSE 1019
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP480821W-PK10)
- ANVIL UNION FMLE 1.25"" GALV (8700163556)
- PLAST-O-MATIC Adjustable Relief Valve, 1/2 In, 100 psi (RVDTM050T-PV)
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct (3335020)
- ZORO SELECT Frost Proof Sillcock, Max Pressure 125psi (80221)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 12 In (104-519)
- ZORO SELECT Angle Sillcock, Loose Key, 1/2 FPT (108-033HC)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 NPT (6PDZ2)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 In (108-054HN)
- ZORO SELECT Sillcock Valve, FPT, 1/2 in., Brass (108-003NL)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 8 In (104-403)
- Zoro Select Sillcocks