Shop All Sillcocks
This Product is Discontinued
Zoro Select
Frost Proof Sillcock, 1/2" Inlet (Discontinued)
Mfr # GD2880-14012
Zoro # G1856449
This Product is Discontinued
Key Features
- Inlet Size 1/2 in
- Body Material Brass
- Handle Type Handwheel
- Handle Material Aluminum
- Max. Pressure 125 psi
Product Information
- Brand Zoro Select
- MFR # GD2880-14012
- Zoro # G1856449
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 14 in |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Item | Frost Proof Sillcock |
Handle Type | Handwheel |
Handle Material | Aluminum |
Max. Pressure | 125 psi |
Standards | ASSE 1019 |
Includes | Anti-Siphon, Vacuum Breaker |
Max. Temp. | 140 Degrees F |
Inlet Type | Solder Cup or MNPT |
Disc Type | EPDM |
Description
Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 14 in, Body Material Brass, Handle Type Handwheel, Disc Type EPDM, Handle Material Aluminum, Max. Pressure 125 psi, Max. Temp. 140 Degrees F, Includes Anti-Siphon, Vacuum Breaker, Standards ASSE 1019
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.