Shop All Caster Accessories
Zoro Select
Friction Ring Stem Mount, 7/16 x1-3/8, PK5
Mfr # KITSXS21
Zoro # G4802262
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Dia. 7/16"
- For Use With 2-1/2" Wheel Dia. Die Cast Twin Wheel Caster
- Stem Length 1 3/8 in
- Mounting Type Friction Ring Stem
- Caster Stem Type Friction Ring
Product Information
- Brand Zoro Select
- MFR # KITSXS21
- Zoro # G4802262
- Country of Origin United States
- Category Caster Accessories
Dimensions
Stem Dia. | 7/16" |
Stem Length | 1 3/8 in |
Details
Item | Caster Mount |
For Use With | 2-1/2" Wheel Dia. Die Cast Twin Wheel Caster |
Mounting Type | Friction Ring Stem |
Caster Stem Type | Friction Ring |
Description
Caster Mount, Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4inW x 72inL Forklift Fork Tine Extension (774106)
- RONSTAN INTERNATIONAL HPPE Loop, 1/8" dia., 2 1/2" by 1" (RF9004-08)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152436SL)
- VESTIL Manual Carousel, 4000 lb., 40" dia. (CA-40-4)
- ZORO SELECT Caster Mount, Threaded Stem, PK5 (442R54)
- ZORO SELECT Synthc Expndng Adptr, Stm Expndr, 1-1/2 in (EXV07)
- ZORO SELECT Inner Tube, 10 in. x 3-1/2 in. (35YZ84)
- ZORO SELECT Synthc Expdng Adptr, Stm Expndr, 1-1/8 in. (EXV04)
- ZORO SELECT Caster Mount, Threaded Stem, 1" L Stem (404L11)
- ZORO SELECT Expand. Stem Kit, Range 1-1/4" to 1-1/2" (442R61)
- CASTERHQ Caster Pad, Caster Dock, For 4"x4-1/2" Plate Size (CB-QCCP4)
- Zoro Select Caster Accessories