Shop All Stem Casters
Zoro Select
Friction-Ring Stem Caster Kit, PK5
Mfr # 416P19
Zoro # G3903101
product price: $11.59
/pk 5, $2.32/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Twin Wheel
- Wheel Width 2 1/8 in
- Mounting Height 2 1/2 in
- Load Rating 375 lb
Product Information
- Brand Zoro Select
- MFR # 416P19
- Zoro # G3903101
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 1/8 in |
Mounting Height | 2 1/2 in |
Stem Length | 7/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 2 3/16 in |
Overall Height | 2 1/2 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
Friction-Ring Stem Caster Kit, Swivel Caster, 375 lb Load Rating, 300 to 999 lb, 2 3/16 in Wheel Dia., 2 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 30' Lift (OZIND010-30CH)
- CABINETIZER Cabinet Lift Extension, 8 ft. (68-06)
- FAIRBANKS Casters, Phenolic, Rigid, 6" (N32-6-MC)
- SW INDUSTRIAL H10P Winch (5170PRO)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J850)
- ZORO SELECT Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb (P17S-RP040K-SG1-TB-001)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in, 176 lb. (42450240406420010805)
- ZORO SELECT Stem Caster, 220 lb. Ld Rating, Gray Wheel (P18S-UP100K-ST8-TB)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-ST5-CF)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H21)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- Zoro Select Stem Casters