Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, M18-2.50
Mfr # 3520-18.00K
Zoro # G3139141
original price:
$121.96
23% off
new price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 27 mm
- Material Grade/Class 18-8
Product Information
- Brand Zoro Select
- MFR # 3520-18.00K
- Zoro # G3139141
- UPC # 932651807601
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 27 mm |
Thread Size | M18-2.50 |
Maximum Hole Diameter | 15.294 mm |
Tap Sizes Included | M18-2.50 |
Length | 27 mm |
Drill Bit Sizes Included | 18.5 mm |
Insert Outside Diameter | 22 mm |
Number of Sizes | 1 |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 18.5 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 27 mm, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 15.294 mm, Number of Inserts 5, Number of Pieces 12, Number of Sizes 1, System of Measurement Metric, Tang Style Tanged, Tap Sizes Included M18-2.50, Thread Direction Right Hand, Thread Size M18-2.50, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 25 PK (7430SD1-PWR)
- NATIONAL 5/16 In. x 2 In. x 3 In. Zinc Square U Bolt (N222356)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish (Z9252SS)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (N01062.050.0250)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M8-1.25 (3520-8.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 2"-8 (82308)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1"-8 (3532-1K)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-3)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-4)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M6-1.00, Hexavalent Chromium Zinc, 10 Inserts (EZ-900610-20)
- ZORO SELECT Thread Repair Kit, Internal 7/8 in to 2 5/8 in, Steel (NES1036)
- Zoro Select Thread Repair Kits