Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel
Mfr # 3532-8GK
Zoro # G2650383
original price:
$40.90
14% off
new price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size #8-32
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 3532-8GK
- Zoro # G2650383
- UPC # 932651807700
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | #8-32 |
Insert Length | 0.246 in |
Maximum Hole Diameter | 0.13 in |
Tap Sizes Included | #8-32 |
Length | 0.246 in |
Insert Outside Diameter | 0.22 in |
Number of Sizes | 1 |
Drill Bit Sizes Included | 4.4 mm |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 4.4 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 1/4 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.13 in, Number of Inserts 20, Number of Pieces 24, Number of Sizes 1, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included #8-32, Thread Direction Right Hand, Thread Size #8-32, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK (M51090.100.0001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 50 PK (BHS7003005-050P1)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 439 PK (53696)
- ITW BEE LEITZKE Sheet Metal Screw Asst, Pan, Zinc, 365 PC (WWG-DISP-SCREW365)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-4)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-18, Plain Stainless Steel, 10 Inserts (83718)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-6)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M6-1.00, Hexavalent Chromium Zinc, 10 Inserts (EZ-800610-13)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-5)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/8"-8 (82301)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M27-1.50 (82188)
- Zoro Select Thread Repair Kits