Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, 3/4"-10
Mfr # 3532-3/4K
Zoro # G3076552
original price:
$97.76
9% off
new price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 1.125 in
- Material Grade/Class 18-8
Product Information
- Brand Zoro Select
- MFR # 3532-3/4K
- Zoro # G3076552
- UPC # 9326518076919
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 1.125 in |
Thread Size | 3/4"-10 |
Maximum Hole Diameter | 0.6417 in |
Tap Sizes Included | 3/4"-10 |
Length | 1.125 in |
Insert Outside Diameter | 0.91 in |
Number of Sizes | 1 |
Drill Bit Sizes Included | 19.8 mm |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 19.8 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/8 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.6417 in, Number of Inserts 5, Number of Pieces 7, Number of Sizes 1, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included 3/4 In.-10, Thread Direction Right Hand, Thread Size 3/4 In.-10, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Zinc Plated (M16010.200.0001)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel 50 PK (2412512)
- A.R. NORTH AMERICA Head, Complete, SXM (AR1789209)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2-5K)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-8)
- ZORO SELECT Thread Repair Kit, Internal 7/8 in to 2 5/8 in, Steel (NES1036)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M8-1.25 (3520-8.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/8"-8 (82301)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13 (3532-1/2K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M20-2.50 (3520-20.00K)
- PRO THREAD Thread Repair Kit, UNF 1/2-20 (3598-1220K)
- Zoro Select Thread Repair Kits