Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, 1 1/8"-8
Mfr # 82301
Zoro # G8715874
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Insert Material Stainless Steel
- Insert Length 1.688 in
- Finish Plain
- Thread Type 8 UN
Product Information
- Brand Zoro Select
- MFR # 82301
- Zoro # G8715874
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 1.688 in |
Thread Size | 1 1/8"-8 |
Length | 1.688 in |
Number of Sizes | 1 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Thread Type | 8 UN |
Number of Inserts | 6 |
Number of Pieces | 4 |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Includes | Insert, Tap, Tool |
Application | Thread Repair |
Tool Material | Stainless Steel |
Manufacturer Location | Made in USA |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 11/16 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Size 1 1/8 In.-8, Thread Type 8 UN, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Black (OEMK-050BL)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STTBK)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0200)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/4"-16 (3534-3/4K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (3520-5.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M12-1.75 (3520-12.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (82129LH)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-14 (3552-1/2K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1"-8 (3532-1K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/4"-20 (3532-1/4K)
- Zoro Select Thread Repair Kits