Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, 1 1/2"-8
Mfr # 82304
Zoro # G8715901
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Insert Material Stainless Steel
- Insert Length 2.25 in
- Finish Plain
- Thread Type 8 UN
Product Information
- Brand Zoro Select
- MFR # 82304
- Zoro # G8715901
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 2.25 in |
Thread Size | 1 1/2"-8 |
Length | 2.25 in |
Number of Sizes | 1 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Thread Type | 8 UN |
Number of Inserts | 4 |
Number of Pieces | 2 |
Compatible Material | Metal |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Includes | Insert, Tap, Tool |
Application | Thread Repair |
Tool Material | Stainless Steel |
Manufacturer Location | Made in USA |
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 2 1/4 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 2, Number of Sizes 1, System of Measurement Inch, Thread Size 1 1/2 In.-8, Thread Type 8 UN, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw Self-Tap Oval Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9023236)
- PASLODE Crown Staples, 18 ga, 3/8" W, 18 ga ga, 1 1/2 in Leg L, Steel, 1440 PK (650597)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07040.062.0150)
- ZORO SELECT Stationary Spring Anchor, 1/4"-20, 1-1/4 in L, 18-8 Stainless Steel Plain (Z20010SS)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M10-1.00, Plain 18-8 Stainless Steel (3523-10.00K)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 8 Inserts (EZ-901032-20)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M14-2.00 (3520-14.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/16"-18 (3532-5/16K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-18 (3534-5/8K)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 8 Inserts (EZ-901420-20)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2 in, 3/8 in, 7/16 in, #10, 1/4 in, 5/16 in (5WU72)
- Zoro Select Thread Repair Kits