Shop All Shower & Bathtub Parts
Zoro Select
Four Blade Shower Handle, 2" L
Mfr # 32833
Zoro # G4826147
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Handles
- For Use With Bathtub and Shower Faucets
- Finish Chrome
- Length 2"
- Number of Holes 0
Product Information
- Brand Zoro Select
- MFR # 32833
- Zoro # G4826147
- UPC # 091712328339
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 2" |
Handle Length | 2 in |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Handles |
Item | Four Blade Shower Handle |
For Use With | Bathtub and Shower Faucets |
Finish | Chrome |
Number of Holes | 0 |
Material of Construction | Zinc |
Color | Chrome |
Includes | Screw, (2) Buttons |
Includes Valve | No |
Includes Stem | No |
Handle Material | Metal |
Includes Drain Stopper | No |
Includes Trim Plate | No |
Includes Cartridge | No |
Ligature Resistant | No |
Features | 16-Point Broach, Fits Single Handle Kohler Tub and Shower Faucets Washerless Cartridge |
Includes Tub Spout | No |
Includes Check Stop | No |
ADA Compliance | No |
Includes Handle | Yes |
Description
Four Blade Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Bathtub and Shower Faucets, Handle Length 2 in, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall (722605)
- ZURN Grease Interceptor w/Flow Rate Of 100 Gp (GT2700-100-4IP)
- MORTON SALT Morton Pure And Natural Water Softener Salt Crystal 40 lb (4983)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002410)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32809)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15089)
- ZORO SELECT S Shape Shower Arm and Flange, 8" L (15054)
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15086)
- ZORO SELECT Escutcheon Nipple, 3-1/4" L, Unfinished (30329)
- AMERICAN STANDARD Reliant 3 Shower Trim Kit (TU385501WDXH.002)
- Zoro Select Shower & Bathtub Parts