Shop All Forklift Accessories
Zoro Select
Forklift Forks, 48 in. L., 3000 lb., PR
Mfr # 16TA27609
Zoro # G2246006
product price: $374.99
/pr
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Fork Length 48 in
- Fork Width 4 in
- Fork Thickness 1 3/8 in
- Standards ITA Class 2
Product Information
- Brand Zoro Select
- MFR # 16TA27609
- Zoro # G2246006
- Country of Origin China
- Category Forklift Accessories
Dimensions
Fork Length | 48 in |
Fork Width | 4 in |
Details
Load Capacity | 3,000 lb |
Item | Forklift Forks |
Fork Thickness | 1 3/8 in |
Standards | ITA Class 2 |
Load Capacity - Maximum | 3,000 lb |
Description
Forklift Forks, Product Type Fork, Fork Width 4 in, Fork Length 48 in, Load Capacity - Maximum 3,000 lb, Standards ITA Class 2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Castr, Polyurthan, 5 in, 400 lb, C (B-PATH 125KF-12)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 16BF (EG16)
- LIFT-ALL Web Sling, Flat Eye and Eye, 15 ft L, 2 in W, Polyester, Yellow (EE2602DFX15)
- BIL-JAX Walkboard - X-panded Steel - 19" W x 7' L (0044-205)
- ZORO SELECT Safety Orange Forklift Seat Belt (16TA30026E)
- ZORO SELECT Cylinder Rack Ramp (7203-BK)
- ZORO SELECT Carpet Ram, Fork Mntd, 144 x 2-3/4 In (CRF-144)
- ZORO SELECT Forklift Seat, 8 (16TA30004)
- ZORO SELECT Forklift Mirror, Plastic, Metal, Black (16TA29008)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 120 In (CRP-120)
- VESTIL Fork Rear Spacer, 6" Width, PR (FRS-6-12)
- Zoro Select Lifting Trucks