Shop All Fork Extensions
Zoro Select
Fork Extensions, Black, 6 x 96 In, Pk2
Mfr # 4UDL4
Zoro # G9869203
product price: $872.99
/pk 2, $436.50/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Extension Length 96 in
- Includes Steel Retaining Strap
- Min. Fork Length 64 in
Product Information
- Brand Zoro Select
- MFR # 4UDL4
- Zoro # G9869203
- Country of Origin United States
- Category Fork Extensions
Dimensions
Extension Length | 96 in |
Min. Fork Length | 64 in |
Fork Width | 6 in |
Compatible Fork Width - Maximum | 6 in |
Compatible Fork Length | 64 in |
Compatible Fork Width - Minimum | 6 in |
Compatible Fork Height | 2 in |
Details
Material | Steel |
Color | Black |
Item | Fork Extension |
Includes | Steel Retaining Strap |
Standards | OSHA Compliant |
For Use With | Forks up to 2 in Thick |
Load Capacity - Maximum | 3,162 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 3,162 lb, Material Steel, Compatible Fork Length 64 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 6 in, Extension Length 96 in, Compatible Fork Width - Minimum 6 in, Color Black, Includes Steel Retaining Strap, Standards OSHA Compliant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Machinery Mover, Hydraulic, 4,000 lb. Cap, PK2 (13V411)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY20)
- TMI Flexible Bulk Rolls, Smooth, 16" W (999-00401)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035D-12)
- ZORO SELECT Fork Extensions, 90in.L x 4inW, Strap, PK2 (35LU31)
- ZORO SELECT Fork Extensions, 120in.L x 5 in.W, Pin, PK2 (35LU41)
- ZORO SELECT Fork Extensions, Black, 5 x 84 In, Pk2 (4UDL1)
- ZORO SELECT Fork Extensions, 84in.L x 4inW, Strap, PK2 (35LU30)
- ZORO SELECT Fork Extensions, Yellow, 5 x 96 In, Pk2 (2KFH1)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- ZORO SELECT Fork Extensions, 54in.L x 4inW, Strap, PK2 (35LU29)
- Zoro Select Forklifts & Attachments