Shop All Fork Extensions
Zoro Select
Fork Extensions, Black, 5 x 84 In, Pk2
Mfr # 4UDL1
Zoro # G6634056
product price: $699.99
/pk 2, $350.00/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Extension Length 84 in
- Includes Steel Retaining Strap
- Standards OSHA Compliant
Product Information
- Brand Zoro Select
- MFR # 4UDL1
- Zoro # G6634056
- Country of Origin United States
- Category Fork Extensions
Dimensions
Extension Length | 84 in |
Min. Fork Length | 56 in |
Fork Width | 5 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Maximum | 5 in |
Compatible Fork Length | 56 in |
Fork Length | 84 in |
Compatible Fork Width - Minimum | 5 in |
Details
Material | Steel |
Color | Black |
Item | Fork Extension |
Includes | Steel Retaining Strap |
Standards | OSHA Compliant |
For Use With | Forks up to 2 in Thick |
Load Capacity - Maximum | 2,898 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 2,898 lb, Material Steel, Compatible Fork Length 56 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 5 in, Extension Length 84 in, Compatible Fork Width - Minimum 5 in, Color Black, Includes Steel Retaining Strap, Standards OSHA Compliant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, 36x18x70, Chrome (2HDE5)
- EXTREME MAX Extreme Max 3008.0094 Solid Braid MFP Utility Rope - 5/8" x 100', Blue (3008.0094)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type B (33H716)
- VESTIL ENERGY ABSORBING PLATE (BOL-EAP-R-3-8X8)
- ZORO SELECT Fork Extensions, 84in.L x 4inW, Strap, PK2 (35LU30)
- ZORO SELECT Fork Extensions, 54in.L x 5inW, Strap, PK2 (35LU36)
- ZORO SELECT Fork Extensions, Yellow, 4 x 72 In, Pk2 (2KFG8)
- ZORO SELECT Fork Extensions, 108in.L x 5 in.W, Pin, PK2 (35LU40)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- ZORO SELECT Fork Extensions, 63in.L x 6inW, Strap, PK2 (35LU44)
- ZORO SELECT Gas Cylinder Truck, Capacity 8 Cylinders (39J511)
- Zoro Select Fork Extensions