Shop All Fork Extensions
Zoro Select
Fork Extensions, Black, 4 x 54 In, Pk2
Mfr # 4UDK6
Zoro # G7164446
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Extension Length 54 in
- Includes Steel Retaining Strap
- Fork Width 4 in
Product Information
- Brand Zoro Select
- MFR # 4UDK6
- Zoro # G7164446
- Country of Origin United States
- Category Fork Extensions
Dimensions
Extension Length | 54 in |
Fork Width | 4 in |
Min. Fork Length | 36 in |
Compatible Fork Width - Maximum | 4 in |
Compatible Fork Length | 36 in |
Fork Length | 54 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Minimum | 4 in |
Details
Material | Steel |
Color | Black |
Item | Fork Extensions |
Includes | Steel Retaining Strap |
Standards | OSHA Compliant |
For Use With | Forks up to 2 in Thick |
Load Capacity - Maximum | 3,600 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 3,600 lb, Material Steel, Compatible Fork Length 36 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 in, Extension Length 54 in, Compatible Fork Width - Minimum 4 in, Color Black, Includes Steel Retaining Strap, Standards OSHA Compliant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Walkway, 24 in. W, 14 Gauge (32104514-U-10)
- RUBBERMAID COMMERCIAL Trolley/Dolly, 250 lb. (FG440000BLA)
- ZORO SELECT Solid Rubber Wheel, 10 in., 450 lb., Sym (1NWZ7)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB-RED)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- ZORO SELECT Fork Extensions, 48in.L x 4inW, Strap, PK2 (35LU28)
- ZORO SELECT Fork Extensions, 84in.L x 4inW, Strap, PK2 (35LU30)
- ZORO SELECT Fork Extensions, 48in.L x 6inW, Strap, PK2 (35LU42)
- ZORO SELECT Fork Extensions, 90in.L x 6inW, Strap, PK2 (35LU46)
- ZORO SELECT Fork Extensions, Black, 6 x 84 In, Pk2 (4UDL3)
- ZORO SELECT Fork Extensions, Yellow, 5 x 96 In, Pk2 (2KFH1)
- Zoro Select Lifting Trucks