Shop All Fork Extensions
Zoro Select
Fork Extensions, 90in.L x 6inW, Strap, PK2
Mfr # 35LU46
Zoro # G2203105
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$263.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Extension Length 90 in
- Standards ASME B56.1
- For Use With Forks up to 2 in Thick
Product Information
- Brand Zoro Select
- MFR # 35LU46
- Zoro # G2203105
- UPC # 190735471234
- Country of Origin China
- Category Fork Extensions
Dimensions
Extension Length | 90 in |
Min. Fork Length | 64 in |
Fork Width | 6 in |
Compatible Fork Width - Minimum | 6 in |
Compatible Fork Length | 64 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Maximum | 6 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extension |
Standards | ASME B56.1 |
For Use With | Forks up to 2 in Thick |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 5,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 5,000 lb, Material Steel, Compatible Fork Length 64 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 6 in, Extension Length 90 in, Compatible Fork Width - Minimum 6 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES 48 L Glass Dolly (GD-48)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 ZN Lap Link (N223-115)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF2-901-4)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- ZORO SELECT Fork Extensions, 54in.L x 4inW, Strap, PK2 (35LU29)
- ZORO SELECT Fork Extensions, 48in.L x 4inW, Strap, PK2 (35LU28)
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- ZORO SELECT Fork Extensions, 90in.L x 5inW, Strap, PK2 (35LU38)
- ZORO SELECT Fork Extensions, Yellow, 4 x 72 In, Pk2 (2KFG8)
- VESTIL Fork Extension Standard, PR, 72 L x 6" W (FE-6-72)
- Zoro Select Lifting Trucks