Shop All Fork Extensions
Zoro Select
Fork Extensions, 54in.L x 5inW, Strap, PK2
Mfr # 35LU36
Zoro # G9634746
original price:
$249.39
14% off
new price: $212.99
/pk 2, $106.50/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Extension Length 54 in
- Fork Width 5 in
- For Use With Forks up to 2 in Thick
Product Information
- Brand Zoro Select
- MFR # 35LU36
- Zoro # G9634746
- UPC # 190735471135
- Country of Origin China
- Category Fork Extensions
Dimensions
Extension Length | 54 in |
Fork Width | 5 in |
Min. Fork Length | 36 in |
Compatible Fork Length | 36 in |
Compatible Fork Height | 2 in |
Compatible Fork Width - Minimum | 5 in |
Compatible Fork Width - Maximum | 5 1/8 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extension |
For Use With | Forks up to 2 in Thick |
Includes | Steel Retaining Strap |
Standards | ASME B56.1 |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 36 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 5 1/8 in, Extension Length 54 in, Compatible Fork Width - Minimum 5 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Galvanized Steel (BBS36GR)
- BULLDOG WINCH Terminal Loop End 10mm x 35sqmm(2ga) PR (25012)
- TMI Replacement Vinyl Strip, 16" W (999-00641)
- CROSBY L-3322B 11 Ton Swivel Hook w/Latch - 1028645 (1028645)
- ZORO SELECT Gas Cylinder Truck, Capacity 8 Cylinders (39J511)
- ZORO SELECT Fork Extensions, 90in.L x 5inW, Strap, PK2 (35LU38)
- ZORO SELECT Fork Extensions, 84in.L x 6inW, Strap, PK2 (35LU45)
- ZORO SELECT Fork Extensions, 120in.L x 6 in.W, Pin, PK2 (35LU49)
- ZORO SELECT Fork Extensions, 108in.L x 6 in.W, Pin, PK2 (35LU48)
- ZORO SELECT Fork Extensions, Yellow, 4 x 72 In, Pk2 (2KFG8)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W, PR (FE-HS-4-72)
- Zoro Select Forklifts & Attachments