Shop All Fork Extensions
Zoro Select
Fork Extensions, 48in.L x 4inW, Strap, PK2
Mfr # 35LU28
Zoro # G9634773
original price:
$227.93
14% off
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- For Use With Forks up to 2 in Thick
- Min. Fork Length 32 in
- Fork Width 4 in
Product Information
- Brand Zoro Select
- MFR # 35LU28
- Zoro # G9634773
- UPC # 190735471050
- Country of Origin China
- Category Fork Extensions
Dimensions
Min. Fork Length | 32 in |
Fork Width | 4 in |
Extension Length | 48 in |
Compatible Fork Height | 2 in |
Compatible Fork Length | 32 in |
Compatible Fork Width - Maximum | 4 in |
Compatible Fork Width - Minimum | 4 in |
Details
Material | Steel |
Color | Yellow |
Item | Fork Extensions |
For Use With | Forks up to 2 in Thick |
Standards | ASME B56.1 |
Includes | Steel Retaining Strap |
Load Capacity - Maximum | 3,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 3,000 lb, Material Steel, Compatible Fork Length 32 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 in, Extension Length 48 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Ergo Elevated Bucket/Pail Dolly, 100 lb (PDOL-26)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386C)
- ZORO SELECT Solid Wheel, Sawtooth, 675 lb. Load Rating (53CM51)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PUB-RS-4)
- ZORO SELECT Fork Extensions, 108in.L x 5inW, Strap, PK2 (35LU39)
- ZORO SELECT Fork Extensions, Yellow, 4 x 96 In, Pk2 (2KFG9)
- ZORO SELECT Fork Extensions, 48in.L x 6inW, Strap, PK2 (35LU42)
- ZORO SELECT Fork Extensions, Black, 5 x 84 In, Pk2 (4UDL1)
- ZORO SELECT Fork Extensions, 54in.L x 4inW, Strap, PK2 (35LU29)
- ZORO SELECT Fork Extensions, 108in.L x 6inW, Strap, PK2 (35LU47)
- ZORO SELECT Fork Extensions, 84in.L x 4inW, Strap, PK2 (35LU30)
- Zoro Select Lifting Trucks