Shop All Towing Rings, Hooks & Tow Eyes
Zoro Select
Forged Lashing D- Ring, 15, 586 lb.
Mfr # B50PKGD
Zoro # G4220212
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW (Lb.) 15,586 lb.
- Includes Mounting Bracket
- Type Lashing D-Ring
- For Use With Cargo Control
- Ring Dia. 1 in
Product Information
- Brand Zoro Select
- MFR # B50PKGD
- Zoro # G4220212
- UPC # 724920017886
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 1 in |
Diameter | 1" |
Bracket Width | 2 1/4 in |
Details
Capacity GVW (Lb.) | 15,586 lb. |
Includes | Mounting Bracket |
Type | Lashing D-Ring |
For Use With | Cargo Control |
Features | Longer Profile Can Accommodate Larger Ropes and Chains, Thick Weld-On Mounting Bracket Offers High Strength Hold |
Capacity GVW | 15,586 lb |
Material | C-1045 Steel |
Item | Lashing Ring |
Finish | Unfinished |
Working Load Limit | 15,586 lb |
Description
Forged Lashing D- Ring,15,586 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Sd7H13 Vor 125Mm 2A (CO7312C)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (43771)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- A & I PRODUCTS Rim, Rear Wheel 9" X 24" 4 Loop 26.2" x26.2" x10.2" (A-RW09244)
- ZORO SELECT 1" Cam-Alloy J-Hook, Style A, Bright (5616616)
- CURT Flat 4-Way Electrical Adapter (57186)
- CURT Custom Wiring Harness, 56343 (56343)
- BUYERS PRODUCTS Gooseneck Safety Chain U Bolt Kit (BRB03)
- BUYERS PRODUCTS Right Hand Outrigger Bracket For B23506 Removable Outrigger (B23505RH)
- CURT Custom Wiring Harness, 56184 (56184)
- CURT Custom Wiring Harness, 56335 (56335)
- Zoro Select Towing Rings, Hooks & Tow Eyes