Shop All Rubber Tubing
Zoro Select
Food Grade Natural Rubber Tubing
Mfr # ZUSA-HT-7132
Zoro # G806435157
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Standards FDA
- Material Natural Rubber
- Peristaltic Pump Compatible No
- Outside Diameter 6 1/4 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7132
- Zoro # G806435157
- UPC # 193005270827
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Outside Diameter | 6 1/4 in |
Inside Diameter | 6 in |
Overall Length | 2 ft |
Description
Tubing, Application Water, Color White, Hardness Shore A 45, Inside Diameter 6 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Natural Rubber, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 1/4 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Side Spray Head, 1/4 In, Black (9D00010345)
- SLOAN Control Stop, Screwdriver Adjustable (H700A)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-528)
- ZORO SELECT Check Valve, 2.95 in Overall L (06H021N01010)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-373)
- ZORO SELECT PU Tube, 1 1/4" ID, 2" OD, 36"L, 60A, Black (BULK-RT-P60-6)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- Zoro Select Tubing