Shop All Platform Trucks
Zoro Select
Folding Handle Platform Truck, 660 lb.
Mfr # 2TUT4
Zoro # G0363797
original price:
$358.45
9% off
new price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Width 24 in
- Color Blue
- Load Capacity 660 lb
- Wheel Type Rubber
Product Information
- Brand Zoro Select
- MFR # 2TUT4
- Zoro # G0363797
- UPC # 190735452554
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 37 in |
Overall Width | 24 in |
Deck LxWxH | 36 in x 23-1/2 in x 8 in |
Caster Wheel Width | 1-1/8 in |
Deck Width | 23 1/2 in |
Caster Wheel Dia. | 5 in |
Deck Height | 8 in |
Deck Length | 36 in |
Overall LxWxH | 37 in x 24 in x 38 in |
Caster Width | 1-1/8 in |
Description
Plastic-Deck Platform Truck, Load Capacity 660 lb, Overall Height 38 in, Overall Length 37 in, Overall Width 24 in, Deck Construction Solid, Deck Material Plastic, Deck Height 8 in, Deck Length 36 in, Deck Width 23 1/2 in, Deck Surface Ribbed, Frame Material Steel, Handle Type Folding, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wall Mount Jib, High Clearance, 300 lb. (JIB-HC-3)
- DEMAG Safety Catch (71551633)
- LIFT-ALL Roundsling, Eye & Eye, 7 ft L, 10600 lb Cap (EE120X7)
- VESTIL 8"X2" POLY-ON-STEEL CASTER KIT 5000# CAP, PK4 (D-CK4-PU8-2)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2TUT6)
- ZORO SELECT Platform Truck, 1400lb, 48in x 36in, 45in H (APT2SH36485PU95)
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 38in H (EPT6W24486PU95)
- ZORO SELECT Platform Truck, 1200lb, 72in x 36in, 42in H (EPT36728PN95)
- ZORO SELECT Platform Truck, 1400lb, 36in x 30in, 39in H (EPT30365PU95)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 42in H (EPT30606MR95)
- ZORO SELECT Platform Truck, 2000lb, 41-1/2 in H (WHPTLU24606MR95)
- Zoro Select Platform & Panel Trucks