Shop All Folding Security Gates
This Product is Discontinued
Zoro Select
Folding Gate, Single, 7 to 8ft Wx6-1/2ft H (Discontinued)
Mfr # 35LF13
Zoro # G0044269
Free Shipping & Returns
This Product is Discontinued
Key Features
- Folding Gate Door Type Simple
- Finish Galvanized/Powder Coated
- Opening Width 7 to 8 ft
- Folded Width 10 5/8 in
- Color Gray
Product Information
- Brand Zoro Select
- MFR # 35LF13
- Zoro # G0044269
- UPC # 190735470909
- Country of Origin China
- Category Folding Security Gates
Dimensions
Opening Width | 7 to 8 ft |
Folded Width | 10 5/8 in |
Folded Height | 1 5/8 in |
In Use Height | 6 ft |
Details
Item | Folding Gate |
Folding Gate Door Type | Simple |
Finish | Galvanized/Powder Coated |
Color | Gray |
Mounting | Channel, Flatbar, Pipe |
Caster Type | Swivel |
Material | Steel |
Includes | Locking Bar and L Bracket |
Description
Folding Gate, Simple, Color Gray, Opening Width 7 to 8 ft, Folded Width 6 1/2 ft, Folded Height 1 5/8 in, In Use Height 6 ft, Material Steel, Galvanized/Powder Coated Finish, Channel, Flatbar, Pipe Mounting, Caster Type Swivel, Includes Locking Bar and L Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.