Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 6 to 7 ft. Opening W
Mfr # SECO 780
Zoro # G7471029
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Folded Width 7 ft
- Color Gray
- Opening Width 6 to 7 ft
- Mounting Universal
- Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin
Product Information
- Brand Zoro Select
- MFR # SECO 780
- Zoro # G7471029
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
Opening Width | 6 to 7 ft |
Folded Height | 11 in |
In Use Height | 7 1/2 ft |
Details
Item | Folding Gate |
Color | Gray |
Mounting | Universal |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Folding Gate Door Type | Simple |
Caster Type | Swivel |
Finish | Powder Coated |
Includes | 48 in Locking Bar, Bearing Washer, L-Bracket |
Material | Steel |
Description
Folding Gate, Simple, Color Gray, Opening Width 6 to 7 ft, Folded Width 7 ft, Folded Height 11 in, In Use Height 7 1/2 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes 48 in Locking Bar, Bearing Washer, L-Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-6)
- CHASE Swinging Door, 8 x 8 ft, Metallic Gray, PR (9696RDMGR)
- EGA Industrial Rolling Ladder, 12 Steps, 24"W Perforated Tread, Unassembled, 450 lbs. Capacity (B12026HKD)
- TYTAN INTERNATIONAL 20K GRN Sol Baler Twine (PBT20110TSDNBP)
- ZORO SELECT Folding Gate, Gray, 14 to 16 ft. Opening W (PECO 1665)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W (PECO 1875)
- ZORO SELECT Folding Gate, Gray, 10 to 12 ft. Opening W (PECO 1265)
- ZORO SELECT Folding Gate, Gray, 12 to 14 ft. Opening W (PECO 1475)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Material: Steel (PECO 1880)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1070)
- ZORO SELECT Folding Gate, Gray, 3 to 4 ft. Opening W (SECO 465)
- Zoro Select Dock Gates & Doors