Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 16 to 18 ft. Opening W, Material: Steel
Mfr # PECO 1880
Zoro # G7470055
product price: $525.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Folded Width 7 ft
- Color Gray
- Includes (2) Bearing Washers, (2) L-Brackets
- In Use Height 7 1/2 ft
- Folded Height 15 in
Product Information
- Brand Zoro Select
- MFR # PECO 1880
- Zoro # G7470055
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 7 ft |
In Use Height | 7 1/2 ft |
Folded Height | 15 in |
Opening Width | 16 to 18 ft |
Details
Item | Folding Gate |
Color | Gray |
Includes | (2) Bearing Washers, (2) L-Brackets |
Mounting | Universal |
Caster Type | (2) Swivel |
Finish | Powder Coated |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin |
Material | Steel |
Folding Gate Door Type | Double |
Description
Folding Gate, Double, Color Gray, Opening Width 16 to 18 ft, Folded Width 7 ft, Folded Height 15 in, In Use Height 7 1/2 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type (2) Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, 5/8 in Center Web Drop Pin, Includes (2) Bearing Washers, (2) L-Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH9)
- ZORO SELECT Rigid Plate Caster, 4 in. Dia., 300 lb. (P12R-PB040B-P3)
- US CARGO CONTROL Motorcycle Cam Buckle Strap 2" x 8' with S-Hooks (C308SH254)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FS1306HD)
- ZORO SELECT Folding Gate, Gray, 12 to 14 ft. Opening W (PECO 1475)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W (PECO 1065)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W, Folding Gate Door Type: Simple (SECO 875)
- ZORO SELECT Folding Gate, Gray, 18 to 20 ft. Opening W (PECO 2070)
- ZORO SELECT Folding Gate, Gray, 18 to 20 ft. Opening W, Folded Height: 7 ft (PECO 2080)
- ZORO SELECT Folding Gate, Gray, 3 to 4 ft. Opening W (SECO 465)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Height: 7 ft (SECO 970)
- Zoro Select Dock Gates & Doors