Shop All Folding Security Gates
Zoro Select
Folding Gate, Gray, 10 to 12 ft. Opening W
Mfr # PECO 1265
Zoro # G7470965
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Folded Width 11 in
- Color Gray
- Mounting Universal
- Opening Width 10 to 12 ft
- Caster Type (2) Swivel
Product Information
- Brand Zoro Select
- MFR # PECO 1265
- Zoro # G7470965
- Country of Origin United States
- Category Folding Security Gates
Dimensions
Folded Width | 11 in |
Opening Width | 10 to 12 ft |
In Use Height | 6 ft |
Folded Height | 6 1/2 ft |
Details
Item | Folding Gate |
Color | Gray |
Mounting | Universal |
Caster Type | (2) Swivel |
Finish | Powder Coated |
Folding Gate Door Type | Double |
Includes | (2) Bearing Washers, (2) L-Brackets |
Material | Steel |
Features | 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets |
Description
Folding Gate, Double, Color Gray, Opening Width 10 to 12 ft, Folded Width 11 in, Folded Height 6 1/2 ft, In Use Height 6 ft, Material Steel, Powder Coated Finish, Universal Mounting, Caster Type (2) Swivel, Features 3/8 in x 3/4 in 16 ga Galvanized U Channels, 1-1/2 in x 1-1/2 in 12 ga Angle Iron, 3/16 in x 1/2 in Zinc Plated Rivets, Includes (2) Bearing Washers, (2) L-Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Handle (PNL2500HDL)
- DOUBLE HH 22590 Rachet Jack - Black (146235)
- CROSBY ® Anchor Shackle - Bolt Type - 3/4" - G-2140 - 7 Ton (1021047)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb. (S-HS-6DB)
- ZORO SELECT Folding Gate, Gray, 18 to 20 ft. Opening W (PECO 2070)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W (SECO 785)
- ZORO SELECT Folding Gate, Gray, 6 ft Add On Opening W (XLECO 665)
- ZORO SELECT Folding Gate, Gray, 12 to 14 ft. Opening W (PECO 1475)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W (SECO 865)
- ZORO SELECT Folding Gate, Gray, 14 to 16 ft. Opening W (PECO 1665)
- ZORO SELECT Folding Gate, Gray, 1 to 12 ft. Opening W (XLECO 1265)
- Zoro Select Folding Security Gates