Shop All Folding Chair & Table Carts
Zoro Select
Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs
Mfr # 3KYH7
Zoro # G3935163
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Overall Length 80 in
- Overall Width 19 in
- Overall Height 38 in
- For Max. Number of Chairs 35
Product Information
- Brand Zoro Select
- MFR # 3KYH7
- Zoro # G3935163
- UPC # 06047473550124
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 80 in |
Overall Width | 19 in |
Overall Height | 38 in |
Caster Dia. | 4" |
Caster Width | 1-1/4" |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 80 in x 19 in x 38 in |
For Maximum Chair Width | 18 1/2 in |
For Minimum Chair Width | 18 1/2 in |
Overall Depth | 81" |
Description
Cart for Folding Chairs, Load Capacity 1,000 lb, For Max. Number of Chairs 35, For Minimum Chair Width 18 1/2 in, For Maximum Chair Width 18 1/2 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- INTEX AIR MATRESS TWIN 39X75"" (64145ED)
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- ZORO SELECT Folding Chair and Table Storage Cart, 800 lb. Load Capacity (4ADD5)
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- ZORO SELECT Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (9JAM4)
- NATIONAL PUBLIC SEATING Dolly for 20 Melody Music Stands (DYMS20)
- Zoro Select Seating