Shop All Foil Tape
Zoro Select
Foil Tape, Silver, 60 yd. L, 3" W, PK12
Mfr # TC625L
Zoro # G0354711
product price: $785.99
/pk 12, $65.50/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 60 yd.
- Performance Temp. -40 Degrees to 275 Degrees F
- Tape Thickness 5 mil
- Material Aluminum Foil
Product Information
- Brand Zoro Select
- MFR # TC625L
- Zoro # G0354711
- UPC # 888519380505
- Country of Origin United States
- Category Foil Tape
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 60 yd. |
Tape Width | 3 in |
Tape Length | 60 yd |
Imperial Tape Length | 60 yd |
Metric Tape Width | 76.2 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 3 in |
Description
Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC625L, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Environment Cold Temperature, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 60 yd, Maximum Tape Performance Temperature 275 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape BLACK (530-BK)
- 3M Film Tape, Extruded PTFE, Gray, 6 In x 5 Yd (5490)
- LOCTITE Pl Premium Fastgrab 10Oz (1417170)
- KAMPEL Kampel K945 1 oz SeamFil Tube; Spectrum Green (K945)
- ZORO SELECT Foil Tape, 55m L, 72mm W, Acrylic Adhesive (TC4451-72MM X 55M)
- ZORO SELECT Foil Tape, 100 ft. L, 3" W, Mastic Adhesive (TC2691-3" X 100FT)
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- NASHUA Foil Tape with Liner, 2-1/2 In x 50 yd. (322)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- Zoro Select Foil Tape