Shop All Foil Tape
Zoro Select
Foil Tape, 55m L, 72mm W, Acrylic Adhesive
Mfr # TC4451-72MM X 55M
Zoro # G5777705
original price:
$105.13
11% off
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 3.9 mil
- Series TC4451
- Duct Tape Adhesive Acrylic
- Tape Adhesive Material Acrylic
- Maximum Tape Performance Temperature 300 Degrees F
Product Information
- Brand Zoro Select
- MFR # TC4451-72MM X 55M
- Zoro # G5777705
- UPC # 888519403945
- Country of Origin United States
- Category Foil Tape
Dimensions
Tape Width | 72 mm |
Tape Core Diameter | 3 in |
Tape Length | 55 m |
Metric Tape Width | 72 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 2 13/16 in |
Description
Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC4451, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Safety, Environment Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 13/16 in, Imperial Tape WxL 2 13/16 in x 60 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 300 Degrees F, Product Form Continuous Roll, Series TC4451
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Etch Concrete Concentrated Ga (N238475)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- THRIFCO PLUMBING 1/2 Inch X 260 Inch Pink High Density Plumbers Thread Sealing T (6311107)
- 3M 3M 4959 VHB Tape 2" x 5yd, White, 120 mil (4959)
- ZORO SELECT Foil Tape, Silver, 60 yd. L, 3" W, PK12 (TC625L)
- ZORO SELECT Foil Tape, 100 ft. L, 3" W, Mastic Adhesive (TC2691-3" X 100FT)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- Zoro Select Foil Tape