Shop All Aluminum Foil Rolls
Zoro Select
Foil Sheet, Alum, 10 3/4x12 In, Pk500
Mfr # 4UGH7
Zoro # G3382653
product price: $50.95
/pk 500, $0.10/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1100
- Finish Plain
- Thickness 0.0006 in
- Width 10 3/4 in
- Length 12 in
Product Information
- Brand Zoro Select
- MFR # 4UGH7
- Zoro # G3382653
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Width | 10 3/4 in |
Length | 12 in |
Width Tolerance | +/-0.001 in |
Length Tolerance | +/-0.100 in |
Overall Width | 10 3/4 in |
Roll Length | 12 in |
Sheet Length | 12 in |
Description
Aluminum Foil Sheet, Material Aluminum, Material Grade 1100, Overall Width 10 3/4 in, Roll Length 12 in, Thickness 0.0006 in, Length Type Individual Sheets, Mechanical Finish Mill, Temper Soft, Heat Treatment No Heat Treatment, Heat Treatable No, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Embossed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Steel, 4140, 3/4x1 1/2 In, 3 Ft (2HKH7)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878960)
- ZORO SELECT Neoprene Sheet, 60A, 5'x36"x1/16", Black (BULK-RS-N60-305)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx6 In W, 100 Ft (4UGJ9)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 50 Ft (4UGJ4)
- ZORO SELECT Foil Roll, Hard, Al, 0.002 Th x6 In W, 50 Ft (4UGJ1)
- ZORO SELECT Foil Roll, Alum, 0.002 Th x 18 In W, 500 Ft (4UGG4)
- ZORO SELECT Foil Roll, Alum, 0.0007 Thx18 In W, 1000 Ft (4UGF2)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 100Ft (4UGK1)
- ZORO SELECT Foil Roll, Hard, Al, 0.001 Thx18 In W, 50 Ft (4UGH9)
- ZORO SELECT Foil Roll, Hard, Al, 0.001 Th x6 In W, 50 Ft (4UGH8)
- Zoro Select Aluminum Foil Rolls