Shop All Aluminum Foil Rolls
Zoro Select
Foil Roll, Hard, Al, 0.001 Thx18 In W, 100Ft
Mfr # 4UGJ6
Zoro # G2294923
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1100
- Finish Plain
- Length 100 ft
- Temper Full Hard
- Standards B209
Product Information
- Brand Zoro Select
- MFR # 4UGJ6
- Zoro # G2294923
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Width | 18 in |
Length | 100 ft |
Width Tolerance | +/-0.010 in |
Length Tolerance | +/-0.100 in |
Roll Length | 100 ft |
Overall Width | 18 in |
Description
Aluminum Foil Roll, Material Aluminum, Material Grade 1100, Overall Width 18 in, Roll Length 100 ft, Thickness 0.001 in, Length Type Roll, Mechanical Finish Mill, Temper Full Hard, Heat Treatment No Heat Treatment, Heat Treatable No, Tensile Strength 27,000 psi, Yield Strength 24,000 psi, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 70A, 4'x36"x0.5", Black (BULK-RS-H70-285)
- ZORO SELECT Aluminum Round Tube 6061, 6 ft Overall L (23883_72_0)
- FROST KING Weatherstrip, D-Shaped, Adjustable Insert, Rubber (V25BK)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 1.500 Thick, 12 X 12 (SHDPENA1.500-12X12)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 100Ft (4UGK1)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx6 In W, 100 Ft (4UGJ9)
- ZORO SELECT Foil Roll, Hard, Al, 0.002 Th x6 In W, 50 Ft (4UGJ1)
- ZORO SELECT Foil Roll, Alum, 0.005 Th x 36 In W, 100 Ft (4UGG7)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx12 InW, 50Ft (4UGH2)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 6 In W, 500 Ft (4UGF9)
- GENUINE JOE Foil, Aluminum, Standard Grade, 18"Wx500'L, Silver (GJO10705)
- Zoro Select Aluminum Foil Rolls