Shop All Aluminum Foil Rolls
Zoro Select
Foil Roll, Hard, Al, 0.001 Th x6 In W, 50 Ft
Mfr # 4UGH8
Zoro # G1728115
original price:
$34.35
5% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1100
- Thickness 0.001 in
- Finish Plain
- Width 6 in
- Length 50 ft
Product Information
- Brand Zoro Select
- MFR # 4UGH8
- Zoro # G1728115
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Width | 6 in |
Length | 50 ft |
Length Tolerance | +/-0.100 in |
Width Tolerance | +/-0.010 in |
Roll Length | 50 ft |
Overall Width | 6 in |
Description
Aluminum Foil Roll, Material Aluminum, Material Grade 1100, Overall Width 6 in, Roll Length 50 ft, Thickness 0.001 in, Length Type Roll, Mechanical Finish Mill, Temper Full Hard, Heat Treatment No Heat Treatment, Heat Treatable No, Tensile Strength 24,000 psi, Yield Strength 22,000 psi, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/4 in W (18S.25-36)
- ZORO SELECT Clear Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (BULK-PS-ACR-9)
- ZORO SELECT Rubber, SBR, 3/16 In Th, 36 Inx10 Ft (BULK-RS-RSBR60-107)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R1.25-72)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 12 In W, 250 Ft (4UGF3)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Th x6 In W, 50 Ft (4UGJ3)
- ZORO SELECT Foil Roll, Alum, 0.003 Th x 48 In W, 100 Ft (4UGG6)
- ZORO SELECT Foil Roll, Hard, Al, 0.002 Th x6 In W, 50 Ft (4UGJ1)
- ZORO SELECT Foil Sheet, Alum, 10 3/4x12 In, Pk500 (4UGH7)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 6 In W, 500 Ft (4UGF9)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 18 In W, 500 Ft (4UGF6)
- Zoro Select Aluminum Foil Rolls