Shop All Aluminum Foil Rolls
Zoro Select
Foil Roll, Alum, 0.005 Th x 48 In W, 100 Ft
Mfr # 4UGG8
Zoro # G2397157
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1100
- Finish Plain
- Length 100 ft
- Temper Soft
- Standards B209
Product Information
- Brand Zoro Select
- MFR # 4UGG8
- Zoro # G2397157
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Width | 48 in |
Length | 100 ft |
Length Tolerance | +/-0.100 in |
Width Tolerance | +/-0.010 in |
Roll Length | 100 ft |
Overall Width | 4 ft |
Description
Aluminum Foil Roll, Material Aluminum, Material Grade 1100, Overall Width 4 ft, Roll Length 100 ft, Thickness 0.005 in, Length Type Roll, Mechanical Finish Mill, Temper Soft, Heat Treatment No Heat Treatment, Heat Treatable No, Tensile Strength 13,000 psi, Yield Strength 5,000 psi, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 1.000" Thick (BULK-PS-UHMW-68)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT White Polypropylene Rectangle Stock 48" L x 1-1/2" W x 1" Thick (BULK-PS-PP-126)
- STANLEY Steel Flat Bar Galv 1/8X3/4X48 (N179-994)
- ZORO SELECT Foil Roll, Alum, 0.005 Th x 36 In W, 100 Ft (4UGG7)
- ZORO SELECT Foil Roll, Alum, 0.003 Th x 36 In W, 100 Ft (4UGG5)
- ZORO SELECT Foil Roll, Alum, 0.003 Th x 48 In W, 100 Ft (4UGG6)
- ZORO SELECT Foil Roll, Hard, Al, 0.001 Thx18 In W, 50 Ft (4UGH9)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 6 In W, 500 Ft (4UGF9)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 50 Ft (4UGJ4)
- ZORO SELECT Foil Sheet, Alum, 9x10 3/4 In, PK500 (4UGH6)
- Zoro Select Aluminum Foil Rolls