Shop All Aluminum Foil Rolls
Zoro Select
Foil Roll, Alum, 0.001 Th x 18 In W, 250 Ft
Mfr # 4UGF5
Zoro # G2062505
original price:
$52.55
5% off
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1100
- Finish Plain
- Length 250 ft
- Temper Soft
- Standards B209
Product Information
- Brand Zoro Select
- MFR # 4UGF5
- Zoro # G2062505
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Width | 18 in |
Length | 250 ft |
Width Tolerance | +/-0.010 in |
Length Tolerance | +/-0.100 in |
Overall Width | 18 in |
Roll Length | 250 ft |
Description
Aluminum Foil Roll, Material Aluminum, Material Grade 1100, Overall Width 18 in, Roll Length 250 ft, Thickness 0.001 in, Length Type Roll, Mechanical Finish Mill, Temper Soft, Heat Treatment No Heat Treatment, Heat Treatable No, Tensile Strength 13,000 psi, Yield Strength 5,000 psi, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (988)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7682_72_0)
- E. JAMES Sheet Rubber, 1/8, 12" x 12" Neo Economy 50 (50050-1/8A)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-12)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx6 In W, 100 Ft (4UGJ9)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 12 In W, 250 Ft (4UGF3)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 8 In W, 250 Ft (4UGG1)
- ZORO SELECT Foil Roll, Alum, 0.002 Th x 18 In W, 500 Ft (4UGG4)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 18 In W, 500 Ft (4UGF6)
- ZORO SELECT Foil Sheet, Alum, 9x10 3/4 In, PK500 (4UGH6)
- K&S PRECISION METALS FOIL ALUMINUM PNK 12X24in. (6045)
- Zoro Select Aluminum Foil Rolls